Shop BRADY
See all product information
Create Account
Gas Only, 10" W x 7" H, Rectangle, Polyester, 60568
- Mfr # 60568
- Zoro # G7434240
product price:Â
$
9.19
/ea
Key Features
Legend
Gas Only
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60568
- Zoro #
- G7434240
- UPC #
- 754473605681
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.010 in
Details
- Item
- Safety Sign
- Legend
- Gas Only
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Sign Background Color
- Red
- Printed Language
- English
- Header
- No Header
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- ANSI Compliant
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Legend Style
- Text
- OSHA Compliant
- Yes
- Legend Color
- White
- Sign Legend Text Color
- White
Description
Safety Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Gas Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.