Zoro Homepage

Gate Valve Lockout, Clear, 1-3/8" H x 3" L

  • Mfr # 145581

  • Zoro # G8519861


product price: $17.36
/ea

Key Features

Lockout Material
Styrene Acrylonitrile
Lockout Color
Clear
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145581
Zoro #
G8519861
UPC #
754473543983
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
1.4 in
Overall Width
4.7 in
Fits Handle Size
1 in to 2-1/2 in
For Minimum Hand Wheel Diameter
1 in
For Maximum Handle Thickness
1.5 in
For Maximum Hand Wheel Diameter
2 1/2 in
Outside Diameter
3.12 in
Overall Length
3 in

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 3.12 in, Header None/No Header, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend No Legend, Lockout Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.