Zoro Homepage

Gate Valve Lockout, Fits Sz 1 to 6-1/2

  • Mfr # 64057

  • Zoro # G1081281


product price: $28.79
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
7/20 in
Maximum Number of Padlocks
3
Overall Height
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64057
Zoro #
G1081281
UPC #
754473640576
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
7/20 in
Overall Height
5.12 in
Overall Width
8.23 in
Fits Handle Size
1 in to 6-1/2 in
For Minimum Hand Wheel Diameter
1 in
Outside Diameter
6.68 in
For Maximum Hand Wheel Diameter
2 1/2 in
For Maximum Handle Thickness
1.5 in
Overall Length
2 1/8 in

Details

Item
Gate Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
3
For Use With
Valve Handles
For Handle Type
Hand Wheel
Valve Lockout Type
Two-Piece
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), UL 94-HB
Legend
Danger Locked Out Do Not Remove
Includes
English Danger Labels, French Danger Labels, Spanish Danger Labels
Temp. Range
-13 Degrees to 194 Degrees F
Header
Danger
Maximum Temperature
175 Degrees F
Resistance Properties
Temperature Resistant
Language
English, French, Spanish
Minimum Temperature
-40 Degrees F
Labeling
Label Included

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 7/20 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Two Piece, Maximum Number of Padlocks 3, Outside Diameter 6.68 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.