Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve Lockout, Fits Sz 10 to 13

  • Mfr # 65599

  • Zoro # G5729604


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Lockout Material
Polypropylene
Lockout Color
Green
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65599
Zoro #
G5729604
UPC #
754473655990
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
3 in
Overall Width
15.95 in
Fits Handle Size
10 in to 13 in
For Minimum Hand Wheel Diameter
10 in
Outside Diameter
14.4 in
For Maximum Hand Wheel Diameter
13 in
For Maximum Handle Thickness
4 in
Overall Length
13 15/16 in
Overall Depth
76.20 millimeters

Details

Item
Gate Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Green
Maximum Number of Padlocks
1
For Use With
Rising Stem Valves
For Handle Type
Hand Wheel
Valve Lockout Type
Hinged
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), UL 94-HB
Legend
Danger Locked Out Do Not Remove
Temp. Range
-20 Degrees to 300 Degrees F
Includes
English Danger Labels, French Danger Labels, Spanish Danger Labels
Maximum Temperature
302 Degrees F
Labeling
Label Included
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Impact Resistant
Minimum Temperature
-40 Degrees F
Header
Danger

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 4 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 10 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 14.4 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.