Zoro Homepage

Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue

  • Mfr # 65586

  • Zoro # G7564654


product price: $28.79
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Blue
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65586
Zoro #
G7564654
UPC #
754473655860
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
2 in
Overall Width
7.28 in
Fits Handle Size
2-1/2 in to 5 in
For Minimum Hand Wheel Diameter
2 1/2 in
For Maximum Hand Wheel Diameter
5 in
Outside Diameter
5.6 in
For Maximum Handle Thickness
1.25 in
Overall Length
5 3/16 in

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 1.25 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 5.6 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.