Zoro Homepage

Gate Valve Lockout, Red, Plastic, 3" H

  • Mfr # 148648

  • Zoro # G8519907


product price: $51.15
/ea

Key Features

Lockout Material
ABS Plastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
8/25 in
Maximum Number of Padlocks
2
Overall Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148648
Zoro #
G8519907
UPC #
754473581435
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
8/25 in
Overall Height
3.1 in
Overall Width
9 in
Fits Handle Size
3 in to 7 in
For Maximum Hand Wheel Diameter
7 in
For Maximum Handle Thickness
2 in
Outside Diameter
9.03 in
For Minimum Hand Wheel Diameter
3 in
Overall Length
7 1/2 in

Details

Item
Gate Valve Lockout
Lockout Material
ABS Plastic
Lockout Color
Red
Maximum Number of Padlocks
2
For Use With
Rising Stem Valves
For Handle Type
Hand Wheel
Valve Lockout Type
Collapsible
Standards
UL 94-HB
Legend
Danger Locked Out Do Not Remove
Temp. Range
-40 Degrees to 212 Degrees F
Includes
Knockout Center
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
Header
Danger
Language
English, French, Spanish
For Location
Outdoor

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 7 in, For Maximum Handle Thickness 2 in, For Maximum Padlock Shackle Diameter 8/25 in, For Minimum Hand Wheel Diameter 3 in, Gate Valve Lockout Type Collapsible Gate Valve Lockout, Maximum Number of Padlocks 2, Outside Diameter 9.03 in, For Location Outdoor, Header Danger, Includes Knockout Center, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove, Lockout Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.