Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE NEC Fuse Lockout 50/Pack, 50PK

  • Mfr # 149285

  • Zoro # G615723421


product price: $744.99
/pk 50, $14.90/ea
Free Shipping & Returns

Key Features

Standards
OSHA 29 CFR 1910.147
Color
Red
Material
Fiberglass Reinforced Nylon
For Maximum Padlock Shackle Diameter
0.3 in
Maximum Number of Padlocks
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149285
Zoro #
G615723421
UPC #
754473600617
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
0.3 in

Details

Standards
OSHA 29 CFR 1910.147
Color
Red
Material
Fiberglass Reinforced Nylon
Maximum Number of Padlocks
2

Description

This lockout device is designed for quick and easy installation with no tools needed. Positively locks out fuse blocks that previously could only be tagged. Made from durable and non-conductive fiberglass reinforced nylon. Accepts standard and compact safety padlocks. Can be locked out using a nylon tie.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.