Shop BRADY
See all product information
Create Account
General Purpose Vinyl Labels 1.90 H x 3 W Red on White
- Mfr # M7-37-7569-CLP4B
- Zoro # G123548851
product price:Â
$
83.99
/ea
Key Features
Width
5 in
Length
3.187 in
Label Finish
Gloss
Label Color
Red on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7-37-7569-CLP4B
- Zoro #
- G123548851
- UPC #
- 888434635872
- Country of Origin
- Mexico
- Item
- Label
- Label Finish
- Gloss
- Label Color
- Red on White
Dimensions
- Width
- 5 in
- Length
- 3.187 in
Description
This flexible vinyl film (B-7569) with ultra-aggressive adhesive sticks permanently to rough, highly textured and difficult surfaces. Permanent acrylic adhesive sticks to a wide variety of surfaces. Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling. Average outdoor lifespan is up to three years. A ribbon is required to print this material - use part number M7-R10000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.