Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Use Tape, Pink, 50 ft. L, 1 In. W

  • Zoro #: G0143315
  • Mfr #: M71C-1000-595-PK
$78.99
  • Item: Label Tape Cartridge
  • Label Type: Indoor/Outdoor
  • Metal Detectable: No
See full product details
This item ships free.

Brady #M71C-1000-595-PK Specifications

  • Zoro #: G0143315
  • Mfr #: M71C-1000-595-PK
Item: Label Tape Cartridge Label Type: Indoor/Outdoor
Metal Detectable: No Labels per Roll: Continuous
Length: 50 ft Standards: ASTM D 2979; ASTM D 523
Application: Indoor/Outdoor For Use With: Brady BMP71
Printer Series Compatibility: BMP71 Width: 1 in
Printer Series Compatability: BMP71 Tape Material: Vinyl Film
Color: Pink Adhesive: Yes
Temp. Range: -40 Degrees to 180 Degrees F Tape Format: Continuous Roll
Background Color: Pink Material: Vinyl
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Reviews of Brady #M71C-1000-595-PK