Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, White, Labels/Roll: Continuous M71C-1000-530

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-1000-530
  • Zoro # G2780111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71C-1000-530
Zoro #
G2780111
UPC #
662820924982
Country of Origin
Mexico

Dimensions

Width
1"
Length
50 ft.
Roll Size (WxL) - Indicating Labels
1 in x 50 ft
Roll Width
1 in
Roll Length
50 ft
Label Thickness
0.0025 in
Label Width
1 in

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-530, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.