Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Label, 1 in H, 1 in W, Paper

  • Mfr # 99195

  • Zoro # G0461203


product price: $69.06
/pk 500, $0.14/ea

Key Features

Material
Vinyl
Width
3 in
Height
5 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99195
Zoro #
G0461203
UPC #
754473991951
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 in

Details

Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Adhesive
Legend
Health Hazard / Fire Hazard / Specific Hazard / Reactivity
Background Color
White
Legend/Background Color
Black/Blue, Red, Yellow/White
Write on Surface
Yes
Hazard Communication Standard
GHS
Metal Detectable
No
No. of Labels
500
Item
Label
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Product Type
GHS Label
Adhesive
Adhesive
Package Type
Roll
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Lamination Type
Not Laminated
Preprinted Text
Health Hazard Flammability Hazard Physical Hazard Personal Protection
Maximum Service Temperature
149 Degrees F
Adhesive Properties
Permanent Adhesive
Number of Labels
500

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.