Shop BRADY

GHS Label, 1 in H, 1 in W, Vinyl, PK16

  • Mfr # 118834
  • Zoro # G7474372

product price: 
$
10.89
/pk of 16, $0.68/ea

Key Features

Language
No Text
Legend
GHS Gas Pressure Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Height
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118834
Zoro #
G7474372
UPC #
754473660383
Country of Origin
United States
Item
GHS Label
Language
No Text
Legend
GHS Gas Pressure Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Metal Detectable
No
Shape
Square
Write on Surface
No
No. of Labels
16
Laminated
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Outdoor
Header
No Header
Hazard Communication Standard
GHS
Standards
GHS, OSHA
Preprinted Text
No Text
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F
Adhesive
Adhesive
Lamination Type
Not Laminated
Number of Labels
16
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Product Type
GHS Label
Background Color
White
Preprinted Images
Compressed Gas Symbol
Package Type
Card
Maximum Service Temperature
167 Degrees F
Color
Black/Red on White
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Height
1 in
Width
1 in
Thickness
0.004 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Compressed Gas Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.