Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Label, 6 in H, 6 in W, Film, PK100

  • Mfr # 58688

  • Zoro # G2051944


product price: $17.49
/pk 10, $1.75/ea

Key Features

Material
Vinyl
Width
4 in
Height
2 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58688
Zoro #
G2051944
UPC #
754473586881
Country of Origin
United States

Dimensions

Width
4 in
Height
2 in

Details

Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Self-adhesive
Legend
COR
Background Color
Blue
Legend/Background Color
Black
Hazard Communication Standard
NFPA
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Laminated
Yes
Product Type
NFPA Label
Package Type
Pack
Adhesive
Adhesive
Number of Labels
10
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
180 Degrees F
Lamination Type
Not Laminated
Preprinted Images
COR
Preprinted Text
Cor
Adhesive Material
Acrylic

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text COR, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.