GHS Label, PK100
Mfr # 24438LS
Zoro # G3912912
product price: $54.39
/pk 100, $0.54/eaKey Features
Material
Paper
Width
4"
Height
5-7/8"
Subject Matter
Information
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24438LS
Zoro #
G3912912
UPC #
754473946586
Country of Origin
United States
Dimensions
Width
4"
Height
5-7/8"
Size
4 x 5-7/8 in
Details
Material
Paper
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White, Black
Mounting Style
Adhesive
Legend
Check Off Appropriate Boxes...
Background Color
White, Blue, Red, Yellow
Legend/Background Color
White
Item
NFR Target Organ Label
Description
GHS Label, Adhesive Yes, Height 5-7/8 In., Product Type GHS Label, Width 4 In., Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.