GHS Sign, GHS Picto, 10 in W, 14 in H
Mfr # 133170
Zoro # G9091546
product price:Â $13.29
/eaKey Features
Header
GHS Pictograms
Legend
GHS Picto
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133170
Zoro #
G9091546
UPC #
754473898342
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
GHS Sign
Header
GHS Pictograms
Legend
GHS Picto
Sign Shape
Rectangle
Write on Surface
No
Hazard Communication Standard
GHS
Material
Polyester
Legend/Background Color
Red, Black/White
Language
English
Description
Sign, GHS Picto, Polyester, Height 14 in, Width 10 in, Header GHS Pictograms, Language English, Mounting Style Wall-Mount, Thickness 0.006 in, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.