GHSLabel, 5/8inH, 5/8inW, Paper, PK39

  • Mfr # 118905
  • Zoro # G7534301
product price: 
$
7.85
/pk of 39, $0.20/ea

Key Features

Language
No Text
Legend
GHS Health Danger Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118905
Zoro #
G7534301
UPC #
754473661465
Country of Origin
United States
Item
GHS Label
Language
No Text
Legend
GHS Health Danger Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Metal Detectable
No
Laminated
No
Write on Surface
No
Self-Adhesive
Yes
Shape
Diamond
Indoor/Outdoor Usage
Indoor
Standards
GHS, OSHA
No. of Labels
39
Hazard Communication Standard
GHS
Header
No Header
Number of Labels
39
Preprinted Images
Health Hazard Pictogram
Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
GHS Label
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F
Preprinted Text
No Text
Lamination Type
Not Laminated
Adhesive
Adhesive
Package Type
Card
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Color
Black/Red on White
Shell Material
Paper
Traction Material
Paper

Dimensions

Height
5/8 in
Width
5/8 in
Thickness
0.0038 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Health Hazard Pictogram, Preprinted Text No Text

Ratings & reviews