Shop BRADY

GHSLabel, 5/8inH, 5/8inW, Paper, PK39

  • Mfr # 118917
  • Zoro # G6182985

product price: 
$
7.59
/pk of 39, $0.19/ea

Key Features

Language
No Text
Legend
GHS Environmental Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118917
Zoro #
G6182985
UPC #
754473661588
Country of Origin
United States
Item
GHS Label
Language
No Text
Legend
GHS Environmental Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Metal Detectable
No
Laminated
No
Header
No Header
Indoor/Outdoor Usage
Indoor
No. of Labels
39
Self-Adhesive
Yes
Shape
Diamond
Write on Surface
No
Standards
GHS, OSHA
Hazard Communication Standard
GHS
Package Type
Card
Maximum Service Temperature
149 Degrees F
Background Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Preprinted Images
Environment Pictogram
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Number of Labels
39
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Text
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Product Type
GHS Label
Color
Black/Red on White
Shell Material
Paper
Traction Material
Paper

Dimensions

Height
5/8 in
Width
5/8 in
Thickness
0.0038 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Environment Pictogram, Preprinted Text No Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.