Shop BRADY

GHSLabel, 5/8inH, 5/8inW, Vinyl, PK39

  • Mfr # 118851
  • Zoro # G5214867

product price: 
$
10.15
/pk of 39, $0.26/ea

Key Features

Language
No Text
Legend
GHS Health Danger Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Height
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118851
Zoro #
G5214867
UPC #
754473660918
Country of Origin
United States
Item
GHS Label
Language
No Text
Legend
GHS Health Danger Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Metal Detectable
No
Header
No Header
Self-Adhesive
Yes
No. of Labels
39
Shape
Square
Indoor/Outdoor Usage
Outdoor
Standards
GHS, OSHA
Laminated
No
Write on Surface
No
Hazard Communication Standard
GHS
Adhesive Material
Acrylic
Background Color
White
Adhesive
Adhesive
Maximum Service Temperature
167 Degrees F
Product Type
GHS Label
Preprinted Text
No Text
Lamination Type
Not Laminated
Package Type
Card
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Minimum Service Temperature
-4 Degrees F
Number of Labels
39
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Preprinted Images
Health Danger
Color
Black/Red on White
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Height
5/8 in
Width
5/8 in
Thickness
0.004 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Health Danger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.