Shop BRADY
See all product information
Create Account
Glo Anti-Skid Tape Roll - Anti-Skid Polyester, Solid Color, Green Glow, 1in x 50ft, 50PK
- Mfr # 81729
- Zoro # G422966097
product price:Â
$
97.19
/pk of 50, $1.94/ea
Key Features
Width
1 in
Material
Anti-skid Laminated Polyester
Thickness
0.0185 in
Color
Glow White
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81729
- Zoro #
- G422966097
- UPC #
- 754473817299
- Country of Origin
- United States
- Material
- Anti-skid Laminated Polyester
- Item
- Anti-Skid Tape
- Color
- Glow White
Dimensions
- Width
- 1 in
- Thickness
- 0.0185 in
- Length
- 50 ft
Description
With an easy peel and stick application, this tape acts as a safety grip tape and has photoluminescent properties to help safely guide the way during a power outage. Ideal for ASTM compliance. Ideal for marking steps and landings, door frames, and handrails.. Ideal for marking the leading edges of steps and landings, perimeter demarcation lines, door frames, and handrails.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.