Zoro Homepage

GLOBALMARK MAGNETIC LABELS

  • Mfr # 76688

  • Zoro # G316103508


product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Roll Length
25 ft
Indoor/Outdoor Usage
Outdoor Use
Adhesive
Non-Adhesive
Label Color
Yellow
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76688
Zoro #
G316103508
UPC #
754473766887
Country of Origin
Mexico

Dimensions

Roll Length
25 ft
Width
4 in

Details

Indoor/Outdoor Usage
Outdoor Use
Adhesive
Non-Adhesive
Label Color
Yellow
Printer Series Compatibility
GlobalMark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.