
GlobalMark ToughWash DANGER Labels 4 in H x 6.25 in W Black, Red on White 100/RL
Mfr # 139811
Zoro # G715722348
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Application
General Identification; Safety
Label Color
Black/Red on White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139811
Zoro #
G715722348
UPC #
754473932633
Country of Origin
Mexico
Dimensions
Width
6.25 inches
Details
Application
General Identification; Safety
Label Color
Black/Red on White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Roll
Adhesive
Yes
Label Finish
Matte
Labels per Roll
100
Description
The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labeling and signage in your most aggressive environments. Pre-printed headers allow the printer to print multicolor header signs in a single, black print pass. Withstands high pressure, heat, harsh chemicals and numerous washdown cycles. Legible and long-lasting for even the toughest washdown cycles. Ideal for use in the food and beverage industry. A ribbon is required to print this material. Use Part Number 134352.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.