Gloss Polypropylene Labels 0.79 H x 1.18 W Black on White QTY 120
- Mfr # M4-1-8425-FP
- Zoro # G323549191
product price:
$
17.99
/ea
Key Features
Length
4.188 in
Label Color
Black on White
Label Finish
Gloss
Width
2.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4-1-8425-FP
- Zoro #
- G323549191
- UPC #
- 888434641057
- Country of Origin
- Mexico
- Label Color
- Black on White
- Item
- Label
- Label Finish
- Gloss
Dimensions
- Length
- 4.188 in
- Width
- 2.688 in
Description
The B8425 is a white polypropylene designed for general purpose label, asset identification, rating plate, and warning/instructional labelling. Glossy polypropylene with a permanent acrylic adhesive. Service temperature range of -40 Degrees F to 194 Degrees F. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability. UL Recognized Component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.