Glossy Polyimide Non-Reflow Circuit Board Lbls 0.5 in H x 1 in W WT PK of 2/RL

  • Mfr # THT-59-777-10

  • Zoro # G815721531


product price:  $2,139.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Label Material
Polyimide
Label Media Format
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-59-777-10
Zoro #
G815721531
UPC #
754473630683
Country of Origin
United States

Dimensions

Width
1 in

Details

Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Label Material
Polyimide
Label Media Format
Roll
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Labels per Roll
5,000

Description

Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6306.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.