This item is Discontinued.

Brady Glossy WT 2 mil Polyimide Circuit Board Labels 0.2 in H x 0.5 in W WT 10000/RL THT-97-727-10

Glossy WT 2 mil Polyimide Circuit Board Labels 0.2 in H x 0.5 in W WT 10000/RL (Discontinued)

  • Mfr # THT-97-727-10
  • Zoro # G308583004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-97-727-10
Zoro #
G308583004
UPC #
754473934651
Country of Origin
United States

Dimensions

Width
0.5 in
Height
0.2 in
Size
0.2 in H x 0.5 in W
Label Maker Tape Thickness
0.0044 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling
Label Maker Tape Finish
Gloss
Color
White
Material
Polyimide
Includes
Roll of 10000 Labels

Description

High Temperature Polyimide B-727 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Glossy white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.