Glossy WT 2 mil Polyimide Circuit Board Labels 0.25in H x 1.75in W WT 10000/RL

  • Mfr # THT-72-727-10

  • Zoro # G408583096


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling
Width
1.75 in
Height
0.25 in
Includes
Roll of 10000 Labels
Label Maker Tape Thickness
0.0044 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-72-727-10
Zoro #
G408583096
UPC #
754473934590
Country of Origin
Mexico

Dimensions

Width
1.75 in
Height
0.25 in
Label Maker Tape Thickness
0.0044 in
Size
0.25 in H x 1.75 in W

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling
Includes
Roll of 10000 Labels
Color
White
Material
Polyimide
Label Maker Tape Finish
Gloss
Adhesive
Yes
Resistance Properties
Heat Resistant Labels
Label Finish
Gloss
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Labels per Roll
10000

Description

High Temperature Polyimide B-727 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Glossy white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.