Glossy WT Polyimide Non-Reflow Circuit Board Labels 0.25in H x 2in W WT 2500/RL

  • Mfr # THT-15-777-2.5

  • Zoro # G615721977


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Label Color
White
Label Finish
Gloss
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Labels per Roll
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-15-777-2.5
Zoro #
G615721977
UPC #
754473630669
Country of Origin
United States

Dimensions

Width
2 in

Details

Application
Circuit Board Labeling
Label Color
White
Label Finish
Gloss
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Labels per Roll
2500
Label Material
Polyimide
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive

Description

Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.