Shop BRADY
See all product information
Create Account
Glow-in-the-Dark Conformable Marking Tape 1 W x 100 ft L
- Mfr # 178458
- Zoro # G323549085
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Safety Tape Color
Glow White
Material
Flexible
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178458
- Zoro #
- G323549085
- UPC #
- 888434643839
- Country of Origin
- United States
Dimensions
- Width
- 6 in
Details
- Safety Tape Color
- Glow White
- Item
- Marking Tape
- Material
- Flexible
Description
Conformable Glow Tape adheres to curved, angled or irregular surfaces to ensure visibility in dark conditions and challenging applications. Ideal for marking railings, bannisters, doorways and any other critical egress points with irregular surfaces. Provides a highly visible, long-lasting glow in low-light or no-light conditions to guide people to safety. Self-adhesive backing for easy application. Constructed from robust, industrial-grade materials to withstand harsh environments and resist damage. Meets UL 1994 and ASTM 2072 standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.