Good Housekeeping, Promotes Safety Do Your Part, 10" W x 7" H, Rectangle, Aluminum, 128250
Mfr # 128250
Zoro # G8642197
product price:Â $14.85
/eaKey Features
Legend
Promotes Safety Do Your Part
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128250
Zoro #
G8642197
UPC #
754473770167
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Safety Reminder Sign
Legend
Promotes Safety Do Your Part
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Header
Good Housekeeping
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
Legend Color
Blue
Sign Legend Text Color
Blue
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Good Housekeeping, Legend Promotes Safety Do Your Part, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.