Good Housekeeping, Promotes Safety Do Your Part, 10" W x 7" H, Rectangle, Plastic, 128251

  • Mfr # 128251

  • Zoro # G8472532


product price: $9.55
/ea

Key Features

Legend
Promotes Safety Do Your Part
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128251
Zoro #
G8472532
UPC #
754473770174
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Legend
Promotes Safety Do Your Part
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Good Housekeeping
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Good Housekeeping, Legend Promotes Safety Do Your Part, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.