Good Housekeeping, Promotes Safety Do Your Part, 14" W x 10" H, Rectangle, Plastic, 128254
Mfr # 128254
Zoro # G7374713
product price: $13.99
/eaKey Features
Legend
Promotes Safety Do Your Part
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128254
Zoro #
G7374713
UPC #
754473770204
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
Promotes Safety Do Your Part
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Good Housekeeping
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Good Housekeeping, Legend Promotes Safety Do Your Part, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.