Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gpa Maxx Enhanced Light Pad

  • Mfr # 655-GP500

  • Zoro # G610879635


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Width
15 in
Green Environmental Attribute
Environmentally-Friendly
Features
Dimpled; High-Linting; Perforated
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-GP500
Zoro #
G610879635
UPC #
662706832493
Country of Origin
United States

Dimensions

Length
19 in
Width
15 in
Perforated Width
7-1/2 in

Details

Item
Absorbent Pad
Green Environmental Attribute
Environmentally-Friendly
Features
Dimpled; High-Linting; Perforated
Material
Polypropylene
Color
Gray
Absorbency Weight
Light
Number of Plies
1
Absorbency Capacity
22 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.