Zoro Homepage

Grip-Cinching Cable Lockout, 6 ft. L

  • Mfr # 45191

  • Zoro # G5200352


product price: $44.99
/ea

Key Features

Cable Length
6 ft
Cable Diameter
1/8 in
Cable Material
Steel
Body Material
Nylon
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45191
Zoro #
G5200352
UPC #
754473451912
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Diameter
1/8 in
Cable Dia.
1/8 in
Body Dimensions
6-1/2 in H x 1-3/32 in L x 3 in W
Padlock Shackle Max. Dia.
5/16 in
For Maximum Padlock Shackle Diameter
5/16 in
Body Height
6.5 in
Body Depth
1.1 in
Body Width
3 in

Details

Cable Material
Steel
Body Material
Nylon
Color
Blue
Item
Cable Lockout
Standards
OSHA 1910.147
Cable Lockout Style
Grip-Cinching
OSHA Compliant
Yes
Cable Coating Material
Uncoated
For Use With
Large Gate Valves, Oversized Devices
Max. Number of Padlocks
1
Cable Lockout Type
Squeeze Handle
Maximum Number of Padlocks
1
Includes Cable
Yes
Cable Color
Silver
Cable Material Finish
Galvanized
Body Color
Blue

Description

Cable Lockout, Body Color Blue, Body Material Nylon, Cable Color Silver, Cable Diameter 1/8 in, Cable Length 6 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Galvanized, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 1, Body Depth 1.1 in, Body Height 6.5 in, Body Width 3 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.