Grommets, PK100
Mfr # 20596
Zoro # G4897961
product price: $23.09
/pk 100, $0.23/eaKey Features
Color
Black
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP37, BBP85, i3300, S3700
For Use With
Tags
Standards
RoHS 2011/65/EU and 2015/863
Product Type
Grommets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20596
Zoro #
G4897961
UPC #
754473205966
Country of Origin
United States
Details
Item
Grommets for Tags
Color
Black
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP37, BBP85, i3300, S3700
For Use With
Tags
Standards
RoHS 2011/65/EU and 2015/863
Product Type
Grommets
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP37, BBP85, i3300
Description
Grommets, Compatible Grainger Part Number 21U483, 23MG27, 40AW43, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP37, BBP85, i3300, S3100, S3700, Printer Series Compatibility BBP30, BBP31, BBP33, BBP37, BBP85, i3300, S3100, S3700, Compatible Core Size Not Applicable, Product Type Grommets, Standards RoHS 2011/65/EU and 2015/863, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.