Zoro Homepage

Group Lockout Box, 10 Locks Max, Yellow

  • Mfr # LG252M

  • Zoro # G2304312


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Box Material
Steel
Maximum Number of Padlocks
10
Overall Height
5.9 in
Overall Width
14 in
Overall Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG252M
Zoro #
G2304312
UPC #
754473461348
Country of Origin
China

Dimensions

Overall Height
5.9 in
Overall Width
14 in
Overall Depth
2.9 in

Details

Item
Group Lockout Box
Box Material
Steel
Maximum Number of Padlocks
10
Box Color
Yellow
Wall Mounting
Yes
Number of Key Hooks
0
Legend
Group Lockout
Door Opening Type
Hinged
Standards
OSHA
Portable
Yes
Lockout Visibility
Yes
Includes
Removable Handle
Language
English
Resistance Properties
Chemical Resistant
Box Material Finish
Powder Coated
Legend Type
Text
Mount Type
Wall Mount

Description

Group Lockout Box, Box Color Yellow, Box Material Steel, Door Opening Type Hinged, Maximum Number of Padlocks 10, Number of Key Hooks 0, Overall Depth 2.9 in, Overall Height 5.9 in, Overall Width 14 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Removable Handle, Language English, Legend Group Lockout, Legend Type Text, Resistance Properties Chemical Resistant, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.