Zoro Homepage

Group Lockout Box, 13 Locks Max, Red

  • Mfr # 51171

  • Zoro # G2921956


product price: $102.59
/ea
Free Shipping & Returns

Key Features

Box Material
Steel
Maximum Number of Padlocks
13
Overall Height
6 in
Overall Width
8.9 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51171
Zoro #
G2921956
UPC #
754473511715
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
8.9 in
Overall Depth
7 in
For Maximum Padlock Shackle Diameter
281/1000 in

Details

Item
Group Lockout Box
Box Material
Steel
Maximum Number of Padlocks
13
Box Color
Red
Wall Mounting
No
Number of Key Hooks
0
Legend
Lock Box Lock Out for Safety
Door Opening Type
Hinged
Lockout Visibility
No
Portable
Yes
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
Lockable Clasp
Language
English
Legend Type
Text
Resistance Properties
Chemical Resistant
Box Material Finish
Powder Coated

Description

Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 281/1000 in, Maximum Number of Padlocks 13, Number of Key Hooks 0, Overall Depth 7 in, Overall Height 6 in, Overall Width 8.9 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Lockable Clasp, Language English, Legend Lock Box Lock Out for Safety, Legend Type Text, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.