Group Lockout Box, Heavy Duty Steel, Blue
Mfr # 45190
Zoro # G9404552
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Legend
Group Lock Box
Height
6 in
Width
9 in
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Door Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45190
Zoro #
G9404552
UPC #
754473451905
Country of Origin
China
Dimensions
Height
6 in
Width
9 in
Depth
3 1/2 in
For Maximum Padlock Shackle Diameter
281/1000 in
Details
Item
Group Lockout Box
Legend
Group Lock Box
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Door Type
Hinged
Lockout Visibility
No
Number of Key Hooks
0
Box Material
Steel
Portable
Yes
Wall Mounting
No
Language
English
Tag Color
Blue
Includes
Lockable Clasp
Legend Style
Text
Box Material Finish
Powder Coated
Box Color
Blue
Resistance Properties
Rust Resistant
Maximum Number of Padlocks
40
Description
Group Lockout Box, Box Color Blue, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 281/1000 in, Maximum Number of Padlocks 40, Number of Key Hooks 0, Overall Depth 3.5 in, Overall Height 6 in, Overall Width 8.9 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Lockable Clasp, Language English, Legend Group Lock Box, Legend Type Text, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.