This item is Discontinued.
This item is Discontinued.
Handicap Parking Sign, 10"H, 14"W, Plastic, 127480 (Discontinued)
Mfr #
127480
Zoro #
G7403501
UPC # 754473758172
Country of Origin United States
Category Parking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127480
Zoro #
G7403501
UPC #
754473758172
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Unauthorized Parking Mandates 100 Fee
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Symbol
None
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Handicap Parking Sign, Height 10 In., Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.