Handicap Parking Sign, 12" W, 6" H, English, Fiberglass, Green, White

  • Mfr # 91384

  • Zoro # G7375553


product price:  $26.19
/ea

Key Features

Header
No Header
Legend
Van Accessible
Width
12"
Height
6"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91384
Zoro #
G7375553
UPC #
754473913847
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.098"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Green
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Mounting Style
With Mounting Holes
Subject Matter
Traffic
Legend/Background Color
Green/White
Background Color
Green, White
Material
Fiberglass
Legend Color
Green
Language
English
Sign Legend Text Color
Green
Average Outdoor Durability
25 yr
Indoor/Outdoor Usage
Outdoor
Sign Legend
Van Accessible
Number of Printed Sides
1
Material Properties
Roll Up
Features
Operating Temperature Range: -40 Degrees F to 194 Degrees F
Sign Properties
Rigid
Sign Legend Style
Text
State Specific Sign
No
Sign Header
No Header

Description

Handicap Parking Sign, Height 6 in, Width 12 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.