This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 9" H, English, Aluminum, Green, White 115261

Handicap Parking Sign, 12" W, 9" H, English, Aluminum, Green, White (Discontinued)

  • Mfr # 115261
  • Zoro # G7435202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115261
Zoro #
G7435202
UPC #
754473184407
Country of Origin
Mexico

Dimensions

Width
12"
Height
9"
Thickness
0.090"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Maximum Penalty $250
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Green
Legend Style
Text
Sign Legend Text Color
Green

Description

No Parking Sign, Height 9 In., Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.