Handicap Parking Sign, 12" W, 9" H, English, Aluminum, Red, White

  • Mfr # 127476

  • Zoro # G7434697


product price:  $21.89
/ea

Key Features

Header
Tow-Away
Legend
Special Placard Or License Plate Required
Width
12"
Height
9"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127476
Zoro #
G7434697
UPC #
754473758134
Country of Origin
United States

Dimensions

Width
12"
Height
9"
Thickness
0.035"

Details

Item
Handicap Parking Sign
Header
Tow-Away
Legend
Special Placard Or License Plate Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Red
Symbol
None
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Red

Description

Handicap Parking Sign, Height 9 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.