Handicap Parking Sign, 12"H, 12"W, Alum, 94174
Mfr # 94174
Zoro # G7376737
product price: $43.35
/eaKey Features
Header
No Header
Legend
No Legend
Width
12"
Height
12"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94174
Zoro #
G7376737
UPC #
754473941741
Country of Origin
Mexico
Dimensions
Width
12"
Height
12"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Aluminum
Printed Language
No Text
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Handicap
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 12 In., Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.