Handicap Parking Sign, 18" W, 18" H, English, Fiberglass, Blue, White
Mfr # 76871
Zoro # G7381871
product price:Â $70.89
/eaKey Features
Header
No Header
Legend
Handicapped Parking
Width
18"
Height
18"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76871
Zoro #
G7381871
UPC #
754473768713
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.098"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking
Sign Shape
Square
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Handicap
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 18 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.