
Handicap Parking Sign, 18" W, 24" H, English, Fiberglass, Green, White
Mfr # 91386
Zoro # G8424460
product price:Â $68.79
/eaKey Features
Header
No Header
Legend
Reserved Parking Vehicles With Vet Or Dis Plates Or State Disabled Card This Space
Width
18"
Height
24"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91386
Zoro #
G8424460
UPC #
754473913861
Country of Origin
United States
Dimensions
Width
18"
Height
24"
Thickness
0.098"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking Vehicles With Vet Or Dis Plates Or State Disabled Card This Space
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Green
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Handicap
Sign Legend Text Color
Green
Description
Handicap Parking Sign, Height 24 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.