
Handicap Parking Sign, 18"H, 12"W, Alum, 113313
Mfr # 113313
Zoro # G1214164
product price: $54.45
/eaKey Features
Header
No Header
Legend
Access At Side
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113313
Zoro #
G1214164
UPC #
754473145934
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Access At Side
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Symbol
Handicap
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.