Handicap Parking Sign, 18"H, 12"W, Alum, 113314
Mfr # 113314
Zoro # G7361483
product price: $53.99
/eaKey Features
Header
No Header
Legend
Access At Rear
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113314
Zoro #
G7361483
UPC #
754473145941
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Access At Rear
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Symbol
Handicap
Sign Legend Color
White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Standards
ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.