Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Parking Sign, 18"H, 12"W, Alum, 115250

  • Mfr # 115250

  • Zoro # G8634862


product price: $53.99
/ea

Key Features

Header
No Header
Legend
Reserved Parking Handicap Plate Or Permit Only
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115250
Zoro #
G8634862
UPC #
754473184292
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.090"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking Handicap Plate Or Permit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Green, White
Symbol
Handicap
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Green and Blue/White
Language
English
Material
Aluminum
Background Color
Green, White
Legend Color
Green, White
Subject Matter
Parking
Sign Legend Text Color
Green, White
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
State Specific Sign
No
Material Properties
Roll Up
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
Reserved Parking Handicap Plate Or Permit Only

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.