This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115266
Zoro #
G8422458
UPC #
754473184452
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Symbol
Handicap
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Green, White
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.