Handicap Parking Sign, 18"H, 12"W, Alum, 115487
Mfr # 115487
Zoro # G7407412
product price:Â $53.99
/eaKey Features
Header
No Header
Legend
Handicap Parking Only
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115487
Zoro #
G7407412
UPC #
754473184902
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Handicap Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Handicap
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.