Zoro Homepage

Handicap Parking Sign, 18"H, 12"W, Alum, 127452

  • Mfr # 127452

  • Zoro # G7360311


product price: $32.15
/ea

Key Features

Header
No Header
Legend
Reserved Handicapped
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127452
Zoro #
G7360311
UPC #
754473757878
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.035"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Handicapped
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Symbol
Handicap
ANSI Compliant
Yes
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Language
English
Legend Color
White
Background Color
Blue, White
Mounting Style
With Mounting Holes
Legend/Background Color
White/Blue
Subject Matter
Parking
Material
Aluminum
Sign Legend Text Color
White
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Average Outdoor Durability
5 to 8 yr
State Specific Sign
No
Sign Legend
Reserved Handicapped
Number of Printed Sides
1
Material Properties
Roll Up
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.