Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Parking Sign, 18"H, 12"W, Alum, 91388

  • Mfr # 91388

  • Zoro # G8615807


product price: $53.99
/ea

Key Features

Header
Reserved Parking
Legend
Vehicles With Vet or Dis Plates or State Disable Card This Space
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91388
Zoro #
G8615807
UPC #
754473913885
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.090"

Details

Item
Handicap Parking Sign
Header
Reserved Parking
Legend
Vehicles With Vet or Dis Plates or State Disable Card This Space
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Blue, Green
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Green
Symbol
Handicap
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Blue, Green

Description

Handicap Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.